Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Microfiber Looped Dust Mop Pad Head

  • Mfr # GRI182-60

  • Zoro # G415718146


product price: $32.35
/ea

Key Features

Color
Blue
Material
Microfiber
Length
1 in
Depth
5 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI182-60
Zoro #
G415718146
UPC #
810162791636
Country of Origin
China

Dimensions

Length
1 in
Depth
5 in
Overall Width
60 in

Details

Item
Dust Mop Head
Color
Blue
Material
Microfiber

Description

The Gritt Commercial microfiber dust mop pad will keep your establishment clean and ready for customers or guests. Its 60 width is made to cover a large surface area to save you valuable time and effort. Collect dust and dirt from your floors with ease using this mop pad. Made of highly absorbent microfiber, this mop pad attracts more bacteria than standard mops and provides a lint-free and streak-free environment. This mop pad's looped fringe is specifically designed to trap dust and keep it from flying, ensuring your office, restaurant, school, or healthcare facility is thoroughly clean. It features a durable canvas back that works with snap-on frames sold separately for ultimate convenience.


  • Microfiber mop head ensures efficient cleaning
  • Easily launderable for increased longevity
  • Tailband and loops for added strength and wider spread
  • Quickly and easily attracts and whisks away dust
  • Cleans many surfaces: the microfiber dust mop head covers a large area and is designed to leave all flooring clean and steak-free
  • Length: 60-Inches
  • Width: 5-Inches
  • Machine Washable
  • Material: Microfiber
  • Style: Looped End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.