Black Stainless Steel Gym Wet Wipe Dispenser, Floor-Stand Dispenser Station with 7 Gallon Trash Can
Mfr # GRI509-BLK-NR
Zoro # G615775222
Key Features
Specifications
Product Information
Dimensions
Details
Description
Whether you manage a gym, spa, hospital, assisted living community, or restaurant, our sleek Gritt Commercial Stainless Steel floor dispenser streamlines the process for guests to swiftly sanitize equipment or any non-porous surfaces. Featuring a handy pop-up dispenser atop, this trash receptacle accommodates center-pull disinfecting wipe refill rolls, ensuring effortless access to wipes alongside a designated trash bin. Crafted with durability in mind, its powder-coated design minimizes chipping, fading, and scratching, allowing placement at your establishment's entrance or front-of-house area. Its decorative protective finish complements any decor seamlessly. The easy access door allows you to empty waste receptacle and with an improved nozzle allows for hassle free wipe dispensing. Commercial size trash can with a large capacity to hold trash and other disposables. Each Stainless-Steel Standing Gym Wipe Dispenser with a Trash Can comes with a convenient wipe holding bucket and with a premium opening, making dispensing hassle-free. Made from heavy duty stainless steel for long lasting use.
- Trash receptacle and wipe dispenser all-in-one
- Durable, powder-coated stainless steel body
- Perfect for gyms, day care centers, grocery stores, retirement homes, and other facilities
- Sleek design allows it to blend in with surroundings
- High Capacity 7-Gal. Built-In Trash For Less Frequent Servicing
- Floor Stand Wipe Dispenser With Large Base For Added Stability
- Easy Access Magnetic Door For Emptying Waste Receptacle
- Hassle-Free Wipe Dispensing
- 10 in. x 10 in. Plastic Wipe Holding Bucket Included
- Stainless Steel Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.