Moly-D Multi-Function Machine Oil - ISO 32, 1 Gallon
- Mfr # T26685
- Zoro # G423576431
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
1 gal
ISO Viscosity Grade
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T26685
- Zoro #
- G423576431
- UPC #
- 690550863448
- Country of Origin
- United States
- Item
- Lubricant
- Container Capacity
- 1 gal
- ISO Viscosity Grade
- 32
Description
Formulated with the superior friction-reducing compound Moly-D, this ISO 32 Multi-Function Machine Oil is one of the best lubricants we've found for lathe headstocks or the ball-oilers found on so many of our metalworking machines. Blended from highly ref
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.