Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Assorted Colors, 100PK

  • Mfr # GS-C6-40-Multi-C

  • Zoro # G022799729


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-C6-40-Multi-C
Zoro #
G022799729
UPC #
810156482380
Country of Origin
China

Description

The 6" 40 lb Assorted Colors Colored Cable Tie offers a vibrant solution for organizing wires. These multi-colored zip ties are perfect for color coordinated applications, allowing for easy identification and organization of wire bundles. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The pack includes Red, Yellow, Blue, and Green ties. It accommodates a maximum bundle diameter of 1.4 in. Made from industrial strength Nylon 6/6, these ties are suitable for indoor use. They feature a self-locking mechanism for easy installation. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets industry standards with a UL 94 V-2 Flammability Rating and UL Type 21S classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.