Cable Tie, 8 in L, 18 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK

  • Mfr # GS-M8-18-9M

  • Zoro # G822799769


product price:  $29.99
/pk 1000, $0.03/ea

Key Features

Cable Tie Style
Miniature
Tensile Strength
18lb
Material
Nylon 6/6
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-M8-18-9M
Zoro #
G822799769
UPC #
810156481659
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in
Width
0.1 in

Details

Cable Tie Style
Miniature
Tensile Strength
18lb
Material
Nylon 6/6
Item
Cable Tie
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Application
Cable Management
Locking Style
Self Locking Head, Locking
Color
Natural

Description

The 8" 18 lb Natural Miniature Cable Tie is ideal for small, tight spaces and lightweight bundling tasks. These miniature zip ties are perfect for intricate projects and securing small electronic components, offering a compact and discreet fastening solution. This Grizzly Supply product features a Miniature duty tensile strength of 18 lb. It is 8 in long and 0.1 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.