Screw Mount Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Natural, 30PK
Mfr # GS-SM6-40-9T
Zoro # G722799678
product price:Â $3.49
/pk 30, $0.12/ea
Sold in multiples of 3 for $10.47
Key Features
Cable Tie Style
Screw Mount
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-SM6-40-9T
Zoro #
G722799678
UPC #
810156482298
Country of Origin
China
Dimensions
Nominal Length
6 in
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in
Details
Item
Cable Tie
Cable Tie Style
Screw Mount
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Application
Cable Management
Description
The 6" 40 lb Natural Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.40 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 30. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.