Screw Mount Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK

  • Mfr # GS-SM8-50-0C

  • Zoro # G322799900


product price:  $8.99
/pk 100, $0.09/ea

Key Features

Cable Tie Style
Screw Mount
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Tensile Strength
50lb
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-SM8-50-0C
Zoro #
G322799900
UPC #
810156480492
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Screw Mount
Tensile Strength
50lb
Material
Nylon 6/6
Outdoor Use
Yes
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Application
Cable Management
Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 8" 50 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products