5914478 270 Piece R4 Countersink No. 10 x 4 in. Multi-Purpose Screws Yellow Zinc
- Mfr # 5914478
- Zoro # G803910978
product price:Â
$
99.15
/ea
Key Features
Screw Size
#10
Fastener Length
4 in
Materials for Use With
Wood
Interior/Exterior
Interior/Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5914478
- Zoro #
- G803910978
- UPC #
- 772691011411
- Country of Origin
- China
- Materials for Use With
- Wood
- Interior/Exterior
- Interior/Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 4 in
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 270 Piece R4 Countersink No.10 x 4 in. Multi-Purpose Screws Yellow Zinc
- 270 Piece
- Color: Yellow
- Size: 10 x 4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.