8 x 2.5 in. Fin Trim Stainless Steel Screw

  • Mfr # 623710

  • Zoro # G816372886


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623710
Zoro #
G816372886
UPC #
-
Country of Origin
China

Description

Maximum corrosion protection for the harshest of environments. Recommended for use in tropical wood around pools hot tubs sauna and sea-side type applications.Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge 4 mm diameter. These screws are thin enough to prevent most material splitting while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered in some cases short cabinet screws can be used in vinyl siding installation. Features Fin Trim Stainless Steel Screw Specifications Color: Black Finish: Electro Galvanized Length: 1 Head Type: Wide Flat Head Diameter: 7/16 Length: 1/2 Size: 8 x 2.5 in. Weight: 0.8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products