Zoro Homepage

8 x 2.5 in. RT Composite Trim Screws

  • Mfr # 623702

  • Zoro # G215751411


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623702
Zoro #
G215751411
UPC #
772691360793
Country of Origin
China

Description

Self-tapping screw with w-cut thread design recommended for composite decking reverse thread trim head screw. Zip-tip and climatek coated.Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge 4 mm diameter. These screws are thin enough to prevent most material splitting while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered in some cases short cabinet screws can be used in vinyl siding installation. Features -RT Composite Trim Screws Specifications - Color: Black - Finish: Electro Galvanized - Length: 1in - Head Type: Wide Flat - Head Diameter: 7/16in - Length: 1/2in - Size: 8 x 2.5 in. - Weight: 4.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.