This item is Discontinued.

Grk Fasteners Cabinet Screw, #8 Thread, 2-1/2 in L, Washer Head, Star Drive, Steel, 330 PK White, 330PK 110079

Cabinet Screw, #8 Thread, 2-1/2 in L, Washer Head, Star Drive, Steel, 330 PK White, 330PK (Discontinued)

  • Mfr # 110079
  • Zoro # G516264276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110079
Zoro #
G516264276
UPC #
628611100799
Country of Origin
United States

Description

SCREW LOW PROFILE NO8X2-1/2IN Specifications: Application: For cabinetry, light-duty structural applications and general remodeling White-head cabinet screw is for use in interior applications only. GRK's Low Profile Cabinet screws are designed specifically for use in cabinet construction and installation. Manufactured in a #8 ga 4 mm Dia for universal size convenience. Thin enough to prevent most material splitting, while providing sufficient strength to secure installation. The washer head design presses flush against any material surface. Builders have discovered that short Cabinet screws can be used in vinyl siding installation, which makes this fastener ideal for both interior and exterior applications. The Cabinet screw can also be used for light duty framing applications where a smaller diameter shank is necessary, yet a need exists for drawing power delivered by the washer head.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.