Zoro Homepage

CALIBURN Concrete Screw, 19/64" Dia., 5 in L

  • Mfr # 57785

  • Zoro # G4691188


product price: $68.19
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
19/64"
Sub-Brand
CALIBURN
Thread Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57785
Zoro #
G4691188
UPC #
772691577856
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
19/64"
Overall Length
5 in
Thread Length
5 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
CALIBURN

Description

Caliburn Concrete screws are professionally engineered fasteners with a patented thread design for ease of driving the screw in concrete and similar applications. Available in three different head designs for multiple applications. Caliburn, Caliburn PH and Caliburn XL are Climatek coated for high corrosion resistance. Caliburn’s uncompromised draw and pullout strength make it possible to be used in jobs which previously required an anchor. The screws aggressive thread design afford it the ability to be removed and reinserted into the same pilot hole numerous times - without the concern of the fastener breaking or the threads wearing.


  • • Zero stripping with six points of contact
  • • Aggressive heavy duty threads lock into concrete and can be removed and reinserted without screw damage
  • • ESR-3251 approved for use in anchoring to concrete
  • • Caliburn XL washer head designed for superior holding power
  • • Climatek coating is AC257 code approved for use in treated lumber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.