R4 Framing and Decking Screw, #8 Thread, 1-1/4 in L, Star Drive, Steel, 1300 PAIL
- Mfr # 01069
- Zoro # G813756719
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
Fastener Length
1-1/4 in
Drive Size
T15
Material
Steel
Interior/Exterior
Interior/Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01069
- Zoro #
- G813756719
- UPC #
- 772691010698
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Drive Size
- T15
Details
- Drive
- Torx
- Material
- Steel
- Interior/Exterior
- Interior/Exterior
Description
GRK Fasteners R4 Framing and Decking Screw, Thread Size: #8, 1-1/4 in L, Drive Type: Star, Steel, Package Quantity: 1300 PAIL, Multi-Purpose, Thread Length: 0.82 in, Drive Size: T15, Applicable Materials: Cement Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.