Shop GRK FASTENERS
See all product information
Create Account
R4 Framing and Decking Screw, #9 Thread, 2 in L, Star Drive, Steel, 690 PAIL
- Mfr # 01099
- Zoro # G613756414
product price:Â
$
91.95
/ea
Key Features
Torx Drive
Fastener Length
2 in
Material
Steel
Interior/Exterior
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01099
- Zoro #
- G613756414
- UPC #
- 772691010995
- Country of Origin
- Taiwan, Province of China
- Drive
- Torx
- Material
- Steel
- Interior/Exterior
- Exterior, Interior
Dimensions
- Screw Size
- #9
- Fastener Length
- 2 in
Description
GRK Fasteners R4 Framing and Decking Screw, Thread Size: #9, 2 in L, Drive Type: Star, Steel, Package Quantity: 690 PAIL, Multi-Purpose, Thread Length: 1.299 in, Drive Size: T-25, Applicable Materials: Cement, Fiber Board, Melamine, Particle Board, Plastic, Sheet Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.