Shop GRK FASTENERS
See all product information
Create Account
RT Series Screw, #8 Thread, 3-1/8 in L, Reverse Thread, Trim Head, Star Drive, Steel, 514 PAIL
- Mfr # 16083
- Zoro # G113768665
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Screw Size
#8
Fastener Length
3-1/8 in
Drive Size
T10
Material
Steel
Interior/Exterior
Exterior, Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16083
- Zoro #
- G113768665
- UPC #
- 772691160836
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 3-1/8 in
- Drive Size
- T10
Details
- Head Type
- Trim
- Drive
- Torx
- Material
- Steel
- Interior/Exterior
- Exterior, Interior
- Thread Style
- Reverse thread
Description
GRK Fasteners RT Screw, Thread Size: #8, 3-1/8 in L, Thread Type: Reverse, Head Type: Trim, Drive Type: Star, Steel, Package Quantity: 514 PAIL, Thread Length: 2.08 in, Drive Size: T10, Applicable Materials: Composite, Wood, Shear Strength: 360 lb, 499 lb Tensile Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.