
Wood Screw, #10, 4-3/4 in, Zinc Yellow Flat Head (Discontinued)
- Mfr # 5196555
- Zoro # G703911594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5196555
Zoro #
G703911594
UPC #
772691001436
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
4-3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Finish
Zinc Yellow
Item
Wood Screw
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 800 Piece R4 Countersink No. 10 x 4.75 in. Multi-Purpose Screws Yellow Zinc
- 800 Piece
- Color: Yellow
- Size: 10 x 4.75 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.