This item is Discontinued.

Grk Fasteners Wood Screw, 3/8 in, 12 in, Plain Steel Washer Head Torx Drive, 100 PK 12299-2

Wood Screw, 3/8 in, 12 in, Plain Steel Washer Head Torx Drive, 100 PK (Discontinued)

  • Mfr # 12299-2
  • Zoro # G304841078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12299-2
Zoro #
G304841078
UPC #
40772691122993
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
12 in

Details

System of Measurement
Inch
Head Type
Washer
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw

Description

GRK RSS Rugged Structural Screw has a patented design and made of especially hardened steel to provide customers with high tensile, torque and shear strength. The sharp threads and points bite instantly into material, including hardwood, reducing the splitting effect due to smaller shanks. The GRK RSS series screws that are 3-1/8 in. and longer have six CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.