
Wood Screw, 3/8 in, 14-1/8 in, Plain Steel Flat Head Torx Drive
Mfr # 12307
Zoro # G007448611
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Fastener Length
14-1/8 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12307
Zoro #
G007448611
UPC #
772691123077
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
14-1/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Description
GRK's RSS screw is made of specially hardened steel to provide you with high tensile, torque and shear strength The sharp threads and points bite instantly into the material including hardwood, reducing the splitting effect due to smaller shanks RSS screws that are 318 in and longer have CEE Threads which enlarge the screw hole for the nonthreaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength The CEE Thread also reduces the friction on the screw shank which can result in lowering the driving torque and the likelihood of splitting the wood This is why the RSS screw is an efficient lag screw alternative Our round head with builtin shield washer type head has no sharp edges like conventional lag screws The added shoulder nominal diameter underneath the washer has the ability to center the RSS screw in predrilled hardware like hinges and connector plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.