This item is Discontinued.

Grk Fasteners Wood Screw, #8, 2-1/2 in, Plain Steel Low Profile Head Torx Drive 11079

Wood Screw, #8, 2-1/2 in, Plain Steel Low Profile Head Torx Drive (Discontinued)

  • Mfr # 11079
  • Zoro # G507466276
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11079
Zoro #
G507466276
UPC #
772691110794
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
T15

Details

System of Measurement
Inch
Head Type
Low Profile
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw

Description

GRK Fasteners Cabinet Screw, Thread Size 8, Thread Length 1575 in, 212 in L, Head Type LowProfile, Washer, Drive Type Star, Drive Size T15, Steel, Applicable Materials Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.