
Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK
Mfr # 16828
Zoro # G405991306
product price: $86.45
/pk 605, $0.14/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16828
Zoro #
G405991306
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Trim
Drive
Torx
Item
Wood Screw
Description
The Fin/Trim's small trim head provides a clean finished look. The Zip-Tip allows for one step installation and no pre-drilling while the star drive eliminates stripping for improved productivity. Climatek corrosion resistant coating is ground contact lumber approved.
- • Small trim head - provides a clean finished look
- • Zip-tip- allows for no-predrilling and one step installation
- • Star drive - eliminates stripping for improved productivity
- • W-cut - low installation torque allows for fast driving and ease of install
- • ESR-3201 approved - approved for trim applications
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.