Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 408 PK

  • Mfr # 16101

  • Zoro # G005991492


product price: $90.29
/pk 408, $0.22/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16101
Zoro #
G005991492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Item
Wood Screw

Description

The RT Composite Trim's reverse thread design prevents mushrooming to create an even surface and the small trim head provides a clean finished look. The Zip-Tip allows for one step installation with no pre-drilling and the star drive eliminates stripping for improved productivity. Climatek corrosion resistant coating is ground contact lumber approved.


  • • Reverse thread design - prevents mushrooming to create an even surface
  • • Trim head - provides a clean finished look
  • • Zip-tip - allows for no-predrilling and one step installation
  • • Star drive - eliminates stripping for improved productivity
  • • W-cut - low installation torque allows for fast driving and ease of install
  • • ESR-3201 approved - approved for structural applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.