
Wood Screw, #9, 2 in, Plain Steel Torx Drive, 110 PK
Mfr # 103099
Zoro # G114603514
product price: $18.39
/pk 110, $0.17/eaKey Features
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103099
Zoro #
G114603514
UPC #
628611030997
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Description
R4 Self Countersinking Screw Has 6 Self-Contained Cutting Pockets Which Act Like A Router & Transport The Drill Dust Away From The Edge Of The Screw Hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.