
Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (Discontinued)
- Mfr # 103105
- Zoro # G7134067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103105
Zoro #
G7134067
UPC #
628611031055
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3-1/8 in
Head Dia.
#9
Details
System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Plain
Item
Wood Screw
Description
R4 Self Countersinking Screw Has 6 Self-Contained Cutting Pockets Which Act Like A Router & Transport The Drill Dust Away From The Edge Of The Screw Hole.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.