Shop GROHE
See all product information
Create Account
10-43/100 in. Filter Cartridge
- Mfr # 40914000
- Zoro # G324301385
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Width
2.9 in
Color
Stainless Steel
Material
Brass
Height
2.8 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40914000
- Zoro #
- G324301385
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cleaning Kit
- Color
- Stainless Steel
- Material
- Brass
Dimensions
- Width
- 2.9 in
- Height
- 2.8 in
- Length
- 9.5 in
Description
The GROHE Blue Cleaning Cartridge keeps your GROHE Blue system clean and functioning properly to consistently deliver great-tasting water. The cleaning agent provides safe, 100 percent natural disinfection of the GROHE Blue cooler, filter head, and spray head. This single-use cartridge requires the kit adapter 40694, sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.