Shop GROHE
See all product information
Create Account
Eurosmart Cosmopolitan 2Hdl Basin 3-H M
- Mfr # 2019900A
- Zoro # G423391249
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Height
4.25 in
Width
17.6875 in
Standards
CEC(CA Energy Comm)
Finish
Grohe Chrome
Flow Rate - Maximum
1.2 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2019900A
- Zoro #
- G423391249
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CEC(CA Energy Comm)
- Item
- Bathroom Sink Faucets & Accessories
- Finish
- Grohe Chrome
- Flow Rate - Maximum
- 1.2 GPM
Dimensions
- Height
- 4.25 in
- Width
- 17.6875 in
- Length
- 4.625 in
Description
Streamlined and space-conscious, the GROHE Eurosmart Cosmopolitan Widespread Two-Handle Bathroom Faucet brings modern style and the long-lasting dependability of GROHE engineering to your bathroom. Designed for the discerning homeowner, this Eurosmart Widespread Faucet, with solid brass spout, exemplifies GROHE quality inside and out, reflecting clean, minimalist lines and equipped with exclusive GROHE technologies for water conservation, smooth operation, and lasting beauty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.