Shop GROHE
See all product information
Create Account
Bauloop Single-Handle Faucet S-Size
- Mfr # 23084001
- Zoro # G523391712
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Width
1.75 in
Height
5.8125 in
Application
Residential
Finish
Grohe Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23084001
- Zoro #
- G523391712
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 1.75 in
- Height
- 5.8125 in
Details
- Application
- Residential
- Finish
- Grohe Chrome
Description
The BauLoop Single-Handle Bathroom Faucet from GROHE is defined by its sleek, contemporary profile and innovative German engineering. With its unique slanted spout, the BauLoop single-hole faucet is designed to enhance comfort by directing water flow at an outward angle for easier use and accessibility. Combining practicality and safety, the BauLoop bathroom faucet has an inner waterway that guides water through a safe, separate channel, ensuring water never comes into contact with lead or nickel. The BauLoop single-handle faucet is an exceptional value, delivering superior design and the advanced technology that are hallmarks of every GROHE faucet.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.