Shop GROHE
See all product information
Create Account
Concetto Ohm Basin L-Size Us
- Mfr # 23737002
- Zoro # G123391198
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Height
11.46 in
Length
8.19 in
Flow Rate - Maximum
1.2 GPM
Width
5.59 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23737002
- Zoro #
- G123391198
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bathroom Sink Faucets & Accessories
- Flow Rate - Maximum
- 1.2 GPM
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Chrome
Dimensions
- Height
- 11.46 in
- Length
- 8.19 in
- Width
- 5.59 in
Description
The GROHE Concetto Single-Handle Bathroom Faucet makes a statement with its sleek, high arc profile and superior performance. Convenient, single-handle design has a clean, minimalist look, controlling water flow and temperature with exacting precision characteristic of the GROHE standard of excellence. Available in durable GROHE StarLight finishes for lasting brilliance.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.