Shop GROHE
See all product information
Create Account
Concetto Ohm Basin Xs-Size US
- Mfr # 34702EN1
- Zoro # G023391243
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Height
5.98 in
Finish
Grohe Brushed Nickel
Width
1.81 in
Length
6.5 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34702EN1
- Zoro #
- G023391243
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 5.98 in
- Width
- 1.81 in
- Length
- 6.5 in
Details
- Finish
- Grohe Brushed Nickel
- Standards
- CEC(CA Energy Comm)
- Item
- Shower & Bathtub Parts
- Flow Rate - Maximum
- 1.2 GPM
Description
The GROHE Concetto Single-Handle Bathroom Faucet is sleek and practical with its slightly angled profile allowing water to flow in an outward direction, creating more ease of use and access. Convenient, single-handle faucet has a clean, minimalist look offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.