Concetto Sngl Hdl Fauc Prep Sink High
- Mfr # 315182430
- Zoro # G823391078
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.48 in
Depth
11.85 in
Standards
CEC(CA Energy Comm)
Overall Width
5.59 in
Flow Rate (GPM)
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315182430
- Zoro #
- G823391078
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CEC(CA Energy Comm)
- Finish
- Matte Black
- Flow Rate (GPM)
- 1.5
- Item
- Kitchen Faucets & Accessories
- Residential / Commercial
- Residential
Dimensions
- Overall Length
- 7.48 in
- Depth
- 11.85 in
- Overall Width
- 5.59 in
Description
The GROHE Concetto Single-Handle Bar Faucet is sleek, sophisticated and engineered for superior performance. Perfect for entertaining, the Concetto bar faucet is meticulously crafted with a high, swivel spout and lever handle that offers precise control of water pressure and temperature.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.