Shop GROHE
See all product information
Create Account
Concetto Sngl Hdl Fauc Prep Sink High
- Mfr # 31518GN0
- Zoro # G423391072
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.59 in
Residential / Commercial
Residential
Standards
CEC(CA Energy Comm)
Flow Rate (GPM)
1.5
Depth
11.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31518GN0
- Zoro #
- G423391072
- UPC #
- -
- Country of Origin
- Mexico
- Residential / Commercial
- Residential
- Standards
- CEC(CA Energy Comm)
- Flow Rate (GPM)
- 1.5
- Item
- Kitchen Faucets & Accessories
- Finish
- Grohe Brushed Cool Sunrise
Dimensions
- Overall Width
- 5.59 in
- Depth
- 11.85 in
- Overall Length
- 7.48 in
Description
The GROHE Concetto Single-Handle Bar Faucet is sleek, sophisticated and engineered for superior performance. Perfect for entertaining, the Concetto bar faucet is meticulously crafted with a high, swivel spout and lever handle that offers precise control of water pressure and temperature.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.