Shop GROHE
See all product information
Create Account
Cubeo Single Handle Bathroom Sink Faucet (M-Size)
- Mfr # 101920EN00
- Zoro # G124301356
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Height
2.56 in
Length
19.09 in
Color
Brushed Nickel
Material
Metal
Width
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101920EN00
- Zoro #
- G124301356
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 2.56 in
- Length
- 19.09 in
- Width
- 8.66 in
Details
- Color
- Brushed Nickel
- Material
- Metal
Description
Part of the GROHE Cubeo collection, this single-hole, single-handle M-size bathroom faucet pairs soft square lines with rounded edges for a contemporary profile that complements many vanity styles. The single lever controls temperature and volume through a SilkMove ceramic cartridge for smooth operation, while EcoJoy holds flow to 1.2 gpm for efficient water use. ADA compliant and shipped with a lift-rod drain and supply lines, in a durable, easy-clean Brushed Nickel finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.