Essence New Thm Trimset Rapido Bath US
- Mfr # 19988EN1
- Zoro # G223391319
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
7.3125 in
Width (In.)
6.6875 in
Length
4.6875 in
Finish
Grohe Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19988EN1
- Zoro #
- G223391319
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Brushed Nickel
Dimensions
- Depth (In.)
- 7.3125 in
- Width (In.)
- 6.6875 in
- Length
- 4.6875 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.