Ntempesta Shower Rail 600Mm
- Mfr # 27523EN0
- Zoro # G423391621
product price:Â
$
55.55
/ea
Key Features
Finish
Grohe Brushed Nickel
Depth (In.)
26.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27523EN0
- Zoro #
- G423391621
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
Dimensions
- Depth (In.)
- 26.0625 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.