Shop GROHE
See all product information
Create Account
Essentials Grip Bar 300
- Mfr # 40421A01
- Zoro # G123391815
product price:Â
$
95.89
/ea
Key Features
Application
Residential
Length
13.74 in
Width
3.46 in
Finish
Grohe Hard Graphite
Depth
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40421A01
- Zoro #
- G123391815
- UPC #
- -
- Country of Origin
- China
- Application
- Residential
- Item
- Bathroom Safety Bars and Chairs
- Finish
- Grohe Hard Graphite
Dimensions
- Length
- 13.74 in
- Width
- 3.46 in
- Depth
- 2.13 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.