Shop GROHE
See all product information
Create Account
Pull Out Spray
- Mfr # 46298WA0
- Zoro # G023391373
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.5 in
Length
5.9375 in
Finish
Grohe Bone/Light- Gray
Width (In.)
2.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46298WA0
- Zoro #
- G023391373
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth (In.)
- 2.5 in
- Length
- 5.9375 in
- Width (In.)
- 2.1875 in
Details
- Finish
- Grohe Bone/Light- Gray
- Item
- Shower & Bathtub Parts
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.