Shop All Patio Umbrellas
Grosfillex
Market Wood Patio Umbrella, 7 ft., Wooden Pole, Burgundy
Mfr # 98942731
Zoro # G2321982
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grosfillex Pedestal Tables
- Standards ASTM G53.96, Fabric Complies with ACFFA Requirements
- Pole Diameter 1 1/2 in
- Pole Material Wood
- Rib Material Wood
Product Information
- Brand Grosfillex
- MFR # 98942731
- Zoro # G2321982
- UPC # 014306137995
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Overall Height | 6 3/8 ft |
Overall Diameter | 7 ft |
Details
Description
Patio Umbrella, Canopy Color Burgundy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 ft, Overall Height 6 3/8 ft, Pole Color Woodgrain, Pole Diameter 1 1/2 in, Pole Material Wood, Tilting No, Canopy Shape Round, Tilt Mechanism Not Applicable, For Use With Grosfillex Pedestal Tables, Overall Length Not Applicable, Overall Width Not Applicable, Standards ASTM G53.96, Fabric Complies with ACFFA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod Push (Kit) (951-10344)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Expanded Metal, Black (277151BK)
- NEXT INNOVATIONS 8" Hummingbird Wind Spinner (101407002-HUMMINGBIRD)
- GROSFILLEX Windmaster Umbrella, 9 ft., Khaki (98820331)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Red (50-100-R)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- NATURE SPRING Patio Umbrella with Easy Crank and Auto Tilt | Outdoor Use for Deck, Porch, Backyard |10-foot (Blue) (821433MRG)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue) (397958SMS)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 63-inch, Black (944997GBE)
- Grosfillex Patio Umbrellas