Shop All Electrical Wire & Cable
Grote
10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL
Mfr # 87-5011
Zoro # G8599202
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Color Yellow
- Number of Conductors 1
- Length 100 ft
- Jacket Color Yellow
Product Information
- Brand Grote
- MFR # 87-5011
- Zoro # G8599202
- UPC # 010054810074
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.18 in |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 10 AWG |
Length (Straight Wireway) | 100 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material Cross-linked PE, Wire Color Yellow, Length 100 ft, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Yellow, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Activation Plates (216-N)
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L (613400)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-8502)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- Grote Electrical Wire & Cable