Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL
Mfr # 87-8510
Zoro # G8600304
original price:
$99.89
28% off
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Blue
- Number of Conductors 1
- Length 500 ft
- Jacket Color Blue
Product Information
- Brand Grote
- MFR # 87-8510
- Zoro # G8600304
- UPC # 010054800204
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.1 in |
Spool Length | 500 ft. |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 500 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Blue, Length 500 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Blue, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- Grote Electrical Wire & Cable