Shop All Electrical Wire & Cable
Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V
Mfr # 87-7011
Zoro # G8600076
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Yellow
- Number of Conductors 1
- Length 100 ft
- Jacket Color Yellow
Product Information
- Brand Grote
- MFR # 87-7011
- Zoro # G8600076
- UPC # 010054810869
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.12 in |
Length (Straight Wireway) | 100 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Yellow, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Yellow, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GY (87-7003)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- Grote Electrical Wire & Cable