Grote
14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT
Mfr # 87-7007
Zoro # G8600067
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color White
- Number of Conductors 1
- Length 100 ft
- Jacket Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-8000)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- BERGEN INDUSTRIES A/C Whip 3/4" x 6FT.8/2 Non-Metallic Li (BACWNM863)
- Grote Electrical Wire & Cable