Grote
14 AWG 1 Conductor Stranded Primary Wire 1000 ft. BN
Mfr # 88-7001
Zoro # G8600164
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 1
- Length 1,000 ft
- Jacket Color Brown
- Insulation Material - Wire and Cable GPT, PVC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Welding Cable, 4 ga., 50 ft. (202203-050)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- STEWART R. BROWNE MFG CO Clamp, Bronze, 3 SS Points (G40-PM)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- Grote Electrical Wire & Cable