Shop All Electrical Wire & Cable
Grote
16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN
Mfr # 87-8001
Zoro # G8600234
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Color Brown
- Number of Conductors 1
- Length 100 ft
- Jacket Color Brown
Product Information
- Brand Grote
- MFR # 87-8001
- Zoro # G8600234
- UPC # 010054811002
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 16 AWG |
Nominal Outside Dia. | 0.1 in |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 100 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Brown, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Brown, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- Grote Electrical Wire & Cable