Shop All Electrical Wire & Cable
Grote
8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD
Mfr # 89-4000
Zoro # G8599656
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 1
- Length 25 ft
- Jacket Color Red
- Spool Length 50 ft.
Product Information
- Brand Grote
- MFR # 89-4000
- Zoro # G8599656
- UPC # 010054810470
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 25 ft |
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.22 in |
Wire Size - Wire and Cable | 8 AWG |
Wire Size (Wire and Cable) | 8 AWG |
Length (Straight Wireway) | 50 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 8 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- HOMEVISION TECHNOLOGY TygerWire 1000-Ft RG6 Coaxial Cable with 60 percent Braid-FT4-CMR-CSA-UL- White (RG6511000W)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- Grote Electrical Wire & Cable