Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRITE ZONE, SLIM, LED WORK LAMP ASSY.

  • Mfr # BZ301-5

  • Zoro # G2568671


product price: $60.45
/ea

Key Features

Features
Small and Compact
Includes
Mounting Hardware
Current Drawn
1.6 A
Lens Design
Oval
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ301-5
Zoro #
G2568671
UPC #
089373175669
Country of Origin
China

Dimensions

Width - Vehicle Lighting
3 in
Length - Vehicle Lighting
6 1/4 in
Height - Vehicle Lighting
2 in
Overall Height
2 in
Overall Depth
6 5/16 in
Overall Width
3 1/16 in

Details

Item
Vehicle Work Light
Features
Small and Compact
Includes
Mounting Hardware
Current Drawn
1.6 A
Lens Design
Oval
Housing Color
Black
Housing Material
Aluminum
Mounting - Vehicle Lighting
Bracket
Voltage
9-32V DC
Lighting Technology - Vehicle Lighting
LED
Application
Exterior
Lumens - Vehicle Lighting
1,400 lm
Wiring Connection - Vehicle Lighting
Hardwired
Lens Shape - Vehicle Lighting
Oval
Lens Material
Polycarbonate
Light Output
1,400 lm
Lamp Type
LED
Mounting
Bracket
Material
Polycarbonate (Lens); Stainless Steel (Bracket)
Number of Bulbs
6
Lighting Technology
LED
Compatible Vehicle Type
Universal
Mount Type
Bracket
Installation Type
Removable
Wattage
15 W
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Use Location
Exterior
Includes Electrical Connection
Electrical Connection Included
Current
0.5 A @ 28V DC, 1.1 A @ 13.5V DC
Mount Style
Surface
Beam Type
Flood
Head Shape
Rectangular
Electrical Connection
Blunt Cut Wires
Maximum Brightness
1,400 lm
Operating Voltage
9-32V DC

Description

Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 6 5/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 in, Head Shape Rectangular, Overall Width 3 1/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.