Zoro Homepage

Dimmer Relay Switch

  • Mfr # 44530

  • Zoro # G3134004


product price: $12.69
/ea

Key Features

Standards
FMVSS SAE CODE J945 J590
Lamp Capacity
12 A
Finish
Red
Voltage Rating
12V DC
Features
Flash Rate is Electronically Controlled, Molded Base and Terminals, Steady Flash Rate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44530
Zoro #
G3134004
UPC #
089373000787
Country of Origin
Canada

Details

Item
Relay Switch
Standards
FMVSS SAE CODE J945 J590
Lamp Capacity
12 A
Finish
Red
Voltage Rating
12V DC
Features
Flash Rate is Electronically Controlled, Molded Base and Terminals, Steady Flash Rate
Mount Type
Plug In
Number of Connectors
1

Description

Relay Switch, Voltage Rating 12V DC, Number of Connectors 1, Color Red, Features Flash Rate is Electronically Controlled, Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Standards FMVSS SAE CODE J945 J590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.