Zoro Homepage

Hgh/Low Beam Head Lght Kit

  • Mfr # 84651-4

  • Zoro # G010791674


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 36V
Wattage
2 W, 6 W, 15 W, 38 W
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84651-4
Zoro #
G010791674
UPC #
089373019956
Country of Origin
China

Dimensions

Overall Width
8 7/16 in
Overall Height
6 13/16 in
Overall Depth
4 1/2 in

Details

Item
Hgh/Low Beam Head Lght Kit
Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 36V
Wattage
2 W, 6 W, 15 W, 38 W
Features
Beam Type
High Beam, Low Beam
Light Type
Headlight
Lens Material
Polycarbonate
Current
1.2 A @ 12V (Low Beam), 3.2 A @ 12V (High Beam)
SAE Lens Code
LB3V, UB3
Standards
FMVSS 108, HB: SAE UB3, LB: SAE LB3V
Housing Material
Aluminum
IP Rating
IP67
Mount Type
Swivel
Electrical Connection
6-Pin DT Connector
Includes Electrical Connection
Electrical Connection Included

Description

Hgh/Low Beam Head Lght Kit, Light Type Headlight, Lighting Technology LED, Beam Type High Beam, Low Beam, Includes Electrical Connection Electrical Connection Included, Mount Type Swivel, Electrical Connection 6-Pin DT Connector, Overall Height 6 13/16 in, Overall Width 8 7/16 in, Overall Depth 4 1/2 in, Housing Material Aluminum, IP Rating IP67, Current 1.2 A @ 12V (Low Beam), 3.2 A @ 12V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.