Shop GROTE LIGHTING
See all product information
Create Account
BriteZone LED Work Lamp, 700 Lumens, Magnetic Mount, USB-C Rechargeable, 5700-6000K
- Mfr # BZ531-5
- Zoro # G423533298
product price:Â
$
65.65
/ea
Key Features
Rechargeable
USB-C
Lighting Pattern
Spot and Flood
Includes
1 LED Work Lamp, USB-C charging cable
Color Temperature
5700 K to 6000 K
Overall Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ531-5
- Zoro #
- G423533298
- UPC #
- 089373030289
- Country of Origin
- Unknown
- Rechargeable
- USB-C
- Lighting Pattern
- Spot and Flood
- Includes
- 1 LED Work Lamp, USB-C charging cable
- Color Temperature
- 5700 K to 6000 K
- For Use With
- Workspaces, Garages, Construction sites
- Mounting Type
- Magnetic
- Lumens
- 700 Im
- Operating Temperature
- -20 °C to 50 °C
Dimensions
- Overall Height
- 3.5 in
- Length
- 3.5 in
- Width
- 3.5 in
Description
Illuminate your workspace with the BriteZone BZ531-5 LED Work Lamp, the perfect companion for any task requiring reliable lighting. This versatile lamp, with SKU BZ531-5, delivers a powerful 700 lumens, ensuring your projects are always well-lit. Designed with a magnetic mount, it offers the flexibility to attach to any metal surface, providing hands-free convenience. Crafted with a thermoplastic elastomer front cover, a durable polycarbonate lens, and a glass-filled nylon housing and handle, the BZ531-5 is built to withstand the rigors of any work environment. Its dual lighting pattern, featuring both spot and flood options, allows for tailored illumination to suit your specific needs. The lamp is USB-C rechargeable, ensuring it is always ready to go, and operates efficiently in a wide temperature range of -20 Degrees C to 50 Degrees C. With a color temperature of 5700-6000K, it offers a bright, daylight-like illumination, perfect for any task. Whether you're in a garage, a construction site, or any workspace, the BriteZone BZ531-5 LED Work Lamp is your go-to lighting solution, providing the perfect blend of durability, flexibility, and powerful illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.