BriteZone LED Work Light, 12V, 775 Lumens, Magnetic Mount, Black, Flood Pattern
- Mfr # BZ401-5
- Zoro # G923533378
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
3.94 in
Voltage
12V DC
Width
4.53 in
For Use With
Garage, Construction Site, Low-light Situations
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ401-5
- Zoro #
- G923533378
- UPC #
- 089373175706
- Country of Origin
- Unknown
- Voltage
- 12V DC
- For Use With
- Garage, Construction Site, Low-light Situations
- Color
- Black
- Lumens
- 775 Im
- Finish
- Black Powder Coated
- Light Pattern
- Flood
- Includes
- BZ401-5 BriteZone® LED Work Light
- Amperage
- 1A @ 12V DC
- Mounting Type
- Magnetic
- Material
- Polymer Base, Polycarbonate Lens, Die-Cast Aluminum Housing
Dimensions
- Length
- 3.94 in
- Width
- 4.53 in
- Overall Height
- 7.09 in
Description
Illuminate your workspace with the BZ401-5 BriteZone LED Work Light, the perfect companion for any demanding task. Engineered for efficiency, this work light operates at 12V, delivering a powerful 775 lumens of bright, clear light. Its flood light pattern ensures a wide, even distribution of light, making it ideal for a variety of work environments. The BZ401-5 is designed with a robust black powder-coated finish, ensuring durability and a sleek appearance. Its magnetic mount offers versatile and secure placement, allowing for hands-free operation and easy repositioning. Constructed with a polymer base, a clear polycarbonate lens, and a die-cast aluminum housing, this work light is built to withstand the rigors of any worksite. Whether you're working in a garage, at a construction site, or in any low-light situation, the BZ401-5 BriteZone LED Work Light is your reliable source of illumination. SKU: BZ401-5. Light up your work with the BriteZone advantage and experience the difference in quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.