Shop GROTE LIGHTING
See all product information
Create Account
MicroNova LED License Plate Light, Variable Voltage 9-32V, Vertical Mount, Gray,
- Mfr # 60681
- Zoro # G923533354
product price:Ā
$
21.45
/ea
Key Features
Product Type
License Plate Light
Regulations
FMVSS 108
Includes
License Plate Light, SKU 60681
Width
3.54 in
Material
Lentille en polycarbonate, BoƮtier en polycarbonate, Polycarbonate lens and housing
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60681
- Zoro #
- G923533354
- UPC #
- 089373152226
- Country of Origin
- Unknown
Dimensions
- Width
- 3.54 in
- Length
- 3.54 in
- Height
- 3.54 in
Details
- Product Type
- License Plate Light
- Regulations
- FMVSS 108
- Includes
- License Plate Light, SKU 60681
- Material
- Lentille en polycarbonate, BoƮtier en polycarbonate, Polycarbonate lens and housing
- Voltage
- 9-32V
- Amperage
- 0.03A
- Color
- Blanc, Gray housing, Clear lens
- For Use With
- Vehicles
- Connection Type
- 0.180-in male bullet
- Mount Type
- Vertical
- Shape
- Rectangular
Description
Illuminate your vehicle's license plate with the advanced Grote MicroNova LED License Plate Light, SKU 60681. Designed for versatility, this light operates on a variable voltage range of 9-32V, making it suitable for a wide range of vehicles. Its vertical mount design, coupled with a sleek gray polycarbonate housing, ensures a modern and durable addition to your vehicle's lighting system. The MicroNova LED light features a clear polycarbonate lens, providing a bright, white light that enhances visibility and safety. Its low amperage of 0.03A ensures energy efficiency, while the standard.180-inch male bullet connection simplifies installation. Whether you're upgrading your vehicle's lighting system or replacing a worn-out light, the Grote MicroNova LED License Plate Light is the perfect choice for a sleek, efficient, and durable lighting solution. Experience the perfect blend of functionality and style with the MicroNova range, and ensure your vehicle is always road-ready with this essential lighting component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.