Shop GROTE LIGHTING
See all product information
Create Account
MicroNova Multi-Volt LED License Light, 9-32V, Black, Clear Lens, Rectangular,
- Mfr # 60701
- Zoro # G523533365
product price:Â
$
18.29
/ea
Key Features
Amperage
0.03A
Connection Type
Hardwired
Length
3.52 in
Mounting Type
Bracket
Includes
License Light 60701
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60701
- Zoro #
- G523533365
- UPC #
- 089373152240
- Country of Origin
- Unknown
Dimensions
- Length
- 3.52 in
- Width
- 3.52 in
- Height
- 3.52 in
Details
- Amperage
- 0.03A
- Connection Type
- Hardwired
- Mounting Type
- Bracket
- Includes
- License Light 60701
- Color
- White
- Voltage
- 9-32V
- For Use With
- Vehicle license plates
- Product Type
- License Light
- Lens Color
- Clear
- Shape
- Rectangular
- Regulations
- FMVSS 108
- Material
- Polycarbonate Lens
- Housing Color
- Black
Description
Illuminate your vehicle's license plate with the Grote MicroNova Multi-Volt LED License Light, SKU 60701, designed for optimal performance and durability. This license light features a sleek, rectangular design with a robust black housing and a clear polycarbonate lens, ensuring a modern and unobtrusive look. Engineered for versatility, it operates efficiently within a 9-32V range, making it suitable for a variety of vehicle types. The MicroNova LED License Light is hardwired for a secure and reliable connection, and it is designed for a vertical bracket mount, ensuring a stable and easy installation. With a low amperage of just 0.03A, it is energy-efficient, reducing the load on your vehicle's electrical system. This light is compliant with FMVSS 108 regulations, ensuring it meets the highest safety and performance standards. Experience the perfect blend of style, efficiency, and durability with this premium license light, designed to keep your vehicle compliant and your license plate visible in all conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.